Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 6M-630
Zoro # G6528256
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-3/32"
- Socket Type Shallow Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 6M-630
- Zoro # G6528256
- UPC # 662459256034
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2-3/32" |
Size | 30mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Impact Socket,3/4" D,6Pt,30mm |
Description
Impact Socket,3/4 In. D,6Pt,30mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=16, Form:C With Threaded Pin M10, Sw=13, Steel Galvanized (K0713.1610)
- URREA 1-5/8" Full polished 12-point combination wrench (1252)
- COOL KITCHEN 0.5 in. Square Drive Male & Female Protectors Set for Socket Extensions (CO3656238)
- DEWALT Tool Bag, Tool Bags, Black, Yellow, Fabric, 25 Pockets (DWST17624)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6M-632)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-614)
- WILLIAMS Williams Deep Impact Socket, 3/8" D, 6Pt 10mm (12M-610)
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 20 MM Size (JHW12M-620)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37623)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2134R)
- Williams Sockets & Ratchets