Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 6-670
Zoro # G6528396
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-3/16"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6-670
- Zoro # G6528396
- UPC # 662459255419
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3-3/16" |
Size | 2-3/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Impact Socket,3/4 In. D,6Pt,2-3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 8-1/4" Metal Cutting Circular Saw (S210CCS)
- URREA Click torque wrenches with Rubber Grip, 30-250 Ft-Lb. (60143)
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- GEARWRENCH 7" Straight Fixed Tip Internal Snap Ring Pliers (82139)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32823)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-624)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-642)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-614)
- WILLIAMS 3/8" Drive Hand Impact Driver Industrial Black (BHMD-30)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-654)
- STEELMAN 1/2-Inch Drive 6-Point Thin Wall Impact Flip Socket, 19mm x 21mm (99561)
- Williams Impact Sockets