Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 6-666
Zoro # G6528411
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-7/8"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 6-666
- Zoro # G6528411
- UPC # 662459255402
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2-7/8" |
Size | 2-1/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Shallow Impact |
Description
Impact Socket,3/4 In. D,6Pt,2-1/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless Rebar Tying Tool Kit (5.0Ah) (XRT01TK)
- WESTWARD Mill File, Smooth Cut, Rect, 8 In L (10Z714)
- LENOX Lenox Diemaster 2Â CTL Bandsaw Blade 5' 7-1/2" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick (79380D2B51715)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 in Size Hex Deep Depth, Natural (DWI-1/2D1)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-648)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-628A)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-611)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37446)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37614)
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 6 Point Impact Socket 1 pc (CIMS9N)
- Williams Sockets & Ratchets