Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 6-654
Zoro # G6528545
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-9/16"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6-654
- Zoro # G6528545
- UPC # 662459255341
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2-9/16" |
Size | 1-11/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Finish | Black Industrial |
Tether Ready | No |
Product Type | Impact Socket,3/4" D,6Pt,1-11/16" |
Description
Impact Socket,3/4 In. D,6Pt,1-11/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Hinge Handle 250mm Z-series 3/8 Sq. Drive (3768Z-250)
- PLEWS Amflo Brass Plug 1/4 in. 1 pc (CP21B)
- BOSCH Positioning Device Kit, Laser Accesory (DK10+LB10)
- HHIP 3-1/2 X 3 X 2-1/2" Webbed Slotted Angle Plate (3402-0301)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-628A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-652)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-648)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-636)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32826)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-672)
- URREA 3/4" drive 6-point short impact socket 1-7/8" (7530)
- Williams Impact Sockets