Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 6-648
Zoro # G6528579
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/4"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6-648
- Zoro # G6528579
- UPC # 662459255310
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2-1/4" |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Tether Ready | No |
Product Type | Impact Socket,3/4" D,6Pt,1-1/2" |
Description
Impact Socket,3/4 In. D,6Pt,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stht30825 Rule Tape 25 Ftleverlock (30-825)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6337)
- DRILL AMERICA 1/8"-27 NPS 1" OD HSS Round Adjustable Pipe Die (DWTH1-18NPS)
- WESTWARD Crosscut File, 8 in. L, 45/46 TPI (10Z680)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-628A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-666)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35812)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38224)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-634)
- TEKTON 3/8 Inch Drive x 21 mm 12-Point Impact Socket (SID12321)
- Williams Impact Sockets