Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 6-628A
Zoro # G6528335
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6-628A
- Zoro # G6528335
- UPC # 662459662828
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4" |
Size | 7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,3/4" D,6Pt,7/8" |
Description
Impact Socket,3/4 In. D,6Pt,7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- INTERSTATE PNEUMATICS V-Grip Type Crimper 2 Opening 2 Dies for 5/16 Inch and 1/4 Inch Hose (H5)
- KO-KEN Adaptor 3/8 Square 150mm Ball type 1/4 Hex Drive (112-150B)
- WIHA Insulated Nut Driver 5/32" (32255)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-624A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-622A)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-620)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-618)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32730)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39135)
- Williams Impact Sockets