Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 6-624A
Zoro # G6528369
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6-624A
- Zoro # G6528369
- UPC # 662459662422
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Socket Type | Shallow Impact |
Tether Ready | No |
Description
Impact Socket,3/4 In. D,6Pt,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 96-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431384)
- DRILL AMERICA #5 HSS Black & Gold Step Drill Bit, (1/4" - 1-3/8" by 1/8") (STE5)
- PROTO Combination Wrench, 5-5/32" Length (J1209-T500)
- PROTO Open End Wrench, 1-1/16x1-1/8 in., 12-3/8L (J3050B)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-666)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-618A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-628A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-624)
- DYNAMIC Tools 15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025330)
- Williams Impact Sockets