Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 6-622A
Zoro # G6528597
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6-622A
- Zoro # G6528597
- UPC # 662459662224
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4" |
Size | 11/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Tether Ready | No |
Product Type | Impact Socket,3/4" D,6Pt,11/16" |
Description
Impact Socket,3/4 In. D,6Pt,11/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 4 Pc. Sae Double Box Univ Spline 90 Tooth Rev Rat W (KTIXDRF7)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 2-9/16" L, Steel (MDB-10)
- STARRETT Rod Only 1/4IN (657X)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-666)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-618A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-648)
- WILLIAMS Socket, 2 1/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 10 MM Size (JHW12M-610)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-617)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-610)
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4LXT7)
- Williams Sockets & Ratchets