Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 38240
Zoro # G7074971
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/2"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 38240
- Zoro # G7074971
- UPC # 662459382405
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3-1/2" |
Size | 1-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Socket Type | Hex Bit Driver |
Category Type | Socket Bits |
Description
Impact Hex Bit Socket,3/4 In. D,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Box End Pull Wrench, 12Pt, Black, 1-1/16 in (J2617PW)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YV53)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54597)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38228)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38224)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-624)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-613)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-624)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-628A)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 5/8 12pt (30581-D)
- Williams Sockets & Ratchets