Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 38224
Zoro # G7060350
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/2"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 38224
- Zoro # G7060350
- UPC # 662459382245
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3-1/2" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Socket Type | Hex Bit Driver |
Category Type | Socket Bits |
Finish | Black Industrial |
Description
Impact Hex Bit Socket,3/4 In. D,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hook/Pick Set, Steel, Screwdriver, 8 5/16"L (48-22-9215)
- WESTWARD Masonry Bit, 3/16 In, 4 In L, Shank 3/16 In (6PTC8)
- SUPERIOR PARTS Aftermarket Piston Driver for Bostitch MCN250 & MCN250S Nailer (Japanese Carbide Blade) - 175560 (SP 175560C)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.095in (111209500)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38240)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38228)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-628)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-636)
- WILLIAMS Impact Socket, Deep, 3/8" Drive, 6 Pt., 8mm (12M-608)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32730)
- PROTO 1 in Drive Impact Socket 2 1/16 in Size 6 pt Standard Depth, Black Oxide (J10033)
- Williams Impact Sockets