Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 35824
Zoro # G7060868
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/2"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 35824
- Zoro # G7060868
- UPC # 662459323552
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3-1/2" |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Socket Type | Impact Hex Bit |
Category Type | Socket Bits |
Tether Ready | No |
Product Type | Impact Hex Bit Socket,3/4" D,24mm |
Description
Impact Hex Bit Socket,3/4 In. D,24mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4" Flat Smooth File (DIC03434)
- WESTWARD 3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points (10E294)
- BOSCH Oscillating Tool Blade, PK10 (OSL114F-10)
- MAKITA LXT 3/8" /1/4" Sq. Drive Ratchet Ki, 18V (XRW01SR1)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (JHW35832)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35814)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35812)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-642)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37446)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-646)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2054D)
- Williams Sockets & Ratchets