Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 35812
Zoro # G6527398
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/2"
- Socket Type Impact Hex Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 35812
- Zoro # G6527398
- UPC # 662459323361
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3-1/2" |
Size | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Impact Hex Bit |
Category Type | Socket Bits |
Sub-Category | Williams |
Finish | Black Industrial |
Tether Ready | No |
Product Type | Impact Hex Bit Socket,3/4" D,12mm |
Description
Impact Hex Bit Socket,3/4 In. D,12mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICQUIC Dash 7 Multi-Bit Drvr (8107)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5502981)
- MAKITA Makita 163453-5 Shoe (163453-5)
- JONARD TOOLS 360° Compression Tool - Short and Long Style F Connectors (CTF-360)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35824)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (JHW35832)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35814)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37446)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37617)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37444)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MS)
- Williams Sockets & Ratchets