Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 16-664
Zoro # G6529236
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-3/4"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 16-664
- Zoro # G6529236
- UPC # 662459255747
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3-3/4" |
Size | 2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Deep Impact Socket,3/4" D,6Pt 2" |
Description
Deep Impact Socket,3/4 In. D,6Pt 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tool Rack, 6x24.13x2.75in, 96 Items Capcty (TR-96)
- CRESCENT 8" Half Round Double Cut Bastard File with Green Handle - Carded (21745N)
- STARRETT Cutnipper (1X-7)
- COBRA TOOLS CABLE Replacment 3/8""X75' (90440)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (JHW12M-613)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-666)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-622A)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-642)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-614)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-619)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6100)
- Williams Impact Sockets