Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 16-660
Zoro # G7154360
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-3/4"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 16-660
- Zoro # G7154360
- UPC # 662459255723
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3-3/4" |
Size | 1-7/8' |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Deep Impact Socket,3/4" D,6Pt 1-7/8" |
Description
Deep Impact Socket,3/4 In. D,6Pt 1-7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Deburr Tool, Pencil, Shank 1/8 In, 6 In L (21660)
- HOUGEN-OGURA 9/16 in. X 13/16 in. B Oblong Die, 5/64-3/8THK (75652)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- WESTWARD 6 1/4 in Wire Stripper 16 to 30 AWG (1YNA2)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-625)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-664)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-660)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37636)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38240)
- STEELMAN 1" Drive x 21mm Shallow 4-Point Square Budd Impact Socket (79390)
- Williams Sockets & Ratchets