Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 16-652
Zoro # G7160651
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/2"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 16-652
- Zoro # G7160651
- UPC # 662459255686
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3-1/2" |
Size | 1-5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Deep Impact Socket,3/4" D,6Pt 1-5/8" |
Description
Deep Impact Socket,3/4 In. D,6Pt 1-5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- INGERSOLL-RAND $IMPACT WR 3/4"1100 FT LBS (IR261)
- IDEAL Insulated Tool Set, 9 pc. (35-9108)
- VERMONT GAGE Pin Gage, Plus, 0.060 In, Black (911106000)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-624)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-642)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-646)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- WILLIAMS 3/8" Drive Impact Socket High Polished Chrome (36224)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 1/2" (14-1216)
- VEGA Impact Socket Long Length, 1/4 Sq Dr 6 mm (10602)
- Williams Sockets & Ratchets