Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 16-644
Zoro # G6529288
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/4"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 16-644
- Zoro # G6529288
- UPC # 662459255648
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3-1/4" |
Size | 1-3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Finish | Black Industrial |
Tether Ready | No |
Product Type | Deep Impact Socket,3/4" D,6Pt 1-3/8" |
Description
Deep Impact Socket,3/4 In. D,6Pt 1-3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID H-3850 Jet Hose, 3/8in Id X 50' (64832)
- ZORO SELECT Chucking Reamer Sets, Wire Size 1-60, 60pc (11V305)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 3/8 x 7/16 " L.155 mm (40432428)
- ADFORS FibaFuse MAX 2-1/16in x 250ft Reinforced (FDW9146-U)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-624)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-652)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-684)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37614)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6309)
- Williams Sockets & Ratchets