Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 16-628
Zoro # G6529218
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 16-628
- Zoro # G6529218
- UPC # 662459255563
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3" |
Size | 7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Deep Impact Socket,3/4" D,6Pt 7/8" |
Description
Deep Impact Socket,3/4 In. D,6Pt 7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Conductive Tool Box, Plastic, Black, 13 in W x 5-1/2 in D x 4-1/4 in H (14800-2C)
- MILWAUKEE TOOL 7" Comfort Grip Nipping Pliers (48-22-6407)
- PALMGREN Radial Arm Drill Press, 5 Spd Bench Step (9680341)
- VIM PRODUCTS VIM Tools Mechanic's Master Hex and Torx 64-Piece Set (MMS64)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-624)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-630)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-642)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37623)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-626)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 7/16 (27162)
- Williams Impact Sockets