Shop All Impact Socket Extensions
Williams
3/4" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 12-3/4" L
Mfr # 6-113
Zoro # G6528938
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Finish Industrial Black
- Number of Pieces 1
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 6-113
- Zoro # G6528938
- UPC # 662459255020
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 3/4" |
Overall Length | 12-3/4" |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Number of Pieces | 1 |
Item | Impact Extension |
Sub-Category | Williams |
For Use With | Pneumatic And Electric Impact Wrenches |
Description
Impact Extension,3/4 In. D,12-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Rear Wheel (543045951)
- ADVANCED TECHNOLOGY PRODUCTS Blowgun, Pistol Grip, Metal, Vibro Nozzle, OSHA, 1/4" Female NPT (10K601-ARS)
- ZORO SELECT Storz Spanner Wrench, 4 and 5 In (6AKE1)
- OTC Universal Hub Puller (7394)
- WILLIAMS 3/4" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 9-3/4" L (6-110)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 15" L (4-110A)
- WILLIAMS 3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3" L (2-103A)
- WILLIAMS 3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 6" L (2-106A)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 5" L (4-105A)
- WILLIAMS 1" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 7-1/4" L (7-107)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (230XD)
- Williams Sockets & Ratchets