Shop All Impact Bit Socket Sets
Williams
3/4" Drive Hex Bit Impact Socket Set
Mfr # 38932
Zoro # G7123737
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Finish Black Industrial
- SAE or Metric SAE
- Includes (5) 3/4" Drive Impact Hex Bit Driver Sockets
- Size 5/8",3/4",13/16",7/8",1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 38932
- Zoro # G7123737
- UPC # 662459389329
- Country of Origin Taiwan, Province of China
- Category Impact Bit Socket Sets
Dimensions
Drive Size | 3/4" |
Size | 5/8",3/4",13/16",7/8",1 |
Overall Length | 3-1/2" |
Details
Finish | Black Industrial |
SAE or Metric | SAE |
Includes | (5) 3/4" Drive Impact Hex Bit Driver Sockets |
Number of Points | 6 |
Item | Impact Hex Bit Socket Set,3/4"D,5pcs SAE |
Socket Type | Impact Hex Bit |
Sub-Category | Williams |
Tether Ready | No |
Description
Impact Hex Bit Socket Set,3/4 In.D,5pcs SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=1/4-20X30 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A2X30)
- CHANNELLOCK CRIMPING PLIER 9.5"" (909)
- WESTWARD Sliding T-Handle, 3/4" Dr., 18 in. (5MZ16)
- PROSKIT Assorted Bit Set 100 Pc (SD-2310)
- SUNEX Sunex Tools 2638 10 PC. 1/2" Drive 1/4"-3/4" SAE Impact Hex Drive Set (2638)
- WESTWARD 13-Piece Impact Bit Socket Set, 3/8 in Drive, SAE/Metric, Hex Tip Type, Black Oxide (4PRG1)
- SUNEX Master Hex Bit Impact Socket Set, 84 Piece 3/8" Dr (SUN3569)
- TEKTON 1/2 Inch Drive Torx Impact Bit Socket Set with Rail, 8-Piece (T30-T70) (SIB92102)
- GEARWRENCH 5 Piece 3/4" Drive Hex Bit Impact Metric Socket Set (84968)
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact SAE Socket Set (84913)
- SUNEX HEAD BOLT IMP SKT SET 1/2" DR 12PT 5 PC (SU2625)
- Williams Sockets & Ratchets