Shop All Socket Sets
Williams
3/4" Drive Deep Socket Set
Mfr # WSHD-11HRC
Zoro # G7053551
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Deep
- Overall Length 3 1/2"
- Size 7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8"
- Drive Size 3/4"
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSHD-11HRC
- Zoro # G7053551
- UPC # 662459928931
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | 3 1/2" |
Size | 7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8" |
Drive Size | 3/4" |
Details
Socket Type | Deep |
Item | Deep Socket Set,3/4" D,6Pt,11pcs. SAE |
Finish | High Polished Chrome |
Number of Points | 6 |
SAE or Metric | SAE |
Includes | (11) 3/4" Drive Deep Sockets |
Description
Deep Socket Set,3/4 In. D,6Pt,11pcs. SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Heavy Duty Utility Knife Blade, 100 PK (BLADE-UTIL 100)
- DAYTON Flat Jaw Plate (TT28992.00JG)
- GS TOOLING ER16 Collet Chuck Nut (534792)
- CAPRI TOOLS 3/8 in Drive 6 mm Hex Bit Socket (3-0537)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS 3/8" Drive Socket Set (50673)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- BETA 3/8" Drive Metric, 21 pcs (009100935)
- Williams Socket Sets