Shop All Socket Sets
Williams
3/4" Drive Deep Socket Set
Mfr # 33932
Zoro # G7164230
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Various
- Number of Points 6
- Finish High Polished Chrome
- Socket Type Deep
- Size 19mm,22mm,23mm,24mm,27mm,30mm,32mm,35mm,36mm,38mm,41mm,46mm,50mm,55mm,60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 33932
- Zoro # G7164230
- UPC # 662459338549
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | Various |
Size | 19mm,22mm,23mm,24mm,27mm,30mm,32mm,35mm,36mm,38mm,41mm,46mm,50mm,55mm,60mm |
Drive Size | 3/4" |
Details
Item | Deep Socket Set,3/4" D,15pcs. Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Socket Type | Deep |
Includes | (13) 3/4" Drive Deep Sockets of 3-35/64" Length: 19mm,22mm,23mm,24mm,27mm,30mm,32mm,35mm,36mm,38mm,41mm,46mm,50mm; (1) 3/4" Drive Deep Socket of 3-15/16" Length: 55mm; (1) 3/4" Drive Deep Socket of 3-61/64" Length: 60mm |
SAE or Metric | Metric |
Tether Ready | No |
Product Type | Deep Socket Set,3/4" D,15pcs. Metric |
Description
Deep Socket Set,3/4 In. D,15pcs. Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO JIG SAW BLADE 3-3/5in. (DJT155HHM)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 3 Flutes, Oxide (2908801)
- GREY PNEUMATIC SKT 1/2" DR X 17MM HEX DRIVER IM (GP2917M)
- KO-KEN Socket 18mm Double Square 38mm 1/2 Sq. Drive (14415M-18)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11HRC)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 27 Pieces 10 mm to 24 mm, 3/8 in to 1 1/8 in , Chrome (49-66-6819)
- Williams Sockets & Ratchets