Shop All Impact Socket Adapters
Williams
3/4" Drive Adapter SAE
Mfr # 6-7
Zoro # G6528947
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 2-3/4"
- Finish Industrial Black
- Size 3/4" F x 1" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6-7
- Zoro # G6528947
- UPC # 662459255051
- Country of Origin United States
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/4" |
Overall Length | 2-3/4" |
Size | 3/4" F x 1" M |
Output Drive Size | 3/4" F x 1" M |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Item | Adapter |
Sub-Category | Williams |
Number of Pieces | 1 |
For Use With | Pneumatic And Electric Impact Wrenches |
Description
Impact Adaptor,3/4 In. D,3/4Fx1M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Bostitch Piston Driver Assembly Fits N80CB and N80C (Japanese Carbide Blade) (SP N80157A)
- WESTWARD Rip-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWH6)
- MAYHEW Nail Pullers, Nail Puller, 10 In. L (41100)
- JONARD TOOLS Pull Hook and Lifter, Steel, 8 In, PK5 (M-130/SX5)
- WILLIAMS 1/2" Drive Impact Adapter SAE (4-2F)
- WILLIAMS 3/4" Drive Adapter SAE (6-4A)
- WILLIAMS 1/2" Drive Impact Adapter SAE (4-6)
- WILLIAMS 3/8" Drive Adapter SAE (2-4A)
- MILWAUKEE TOOL SHOCKWAVE Impact Hex Shank Socket Adapter Set, 1/4 in Drive, Black Oxide, 3-Piece (48-32-5033)
- KO-KEN Locking Adaptor 3/8 Square 45mm Locking Quick Release 3/8 Sq. Drive (13333AL)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33041)
- Williams Impact Socket Adapters