Shop All Impact Socket Adapters
Williams
3/4" Drive Adapter SAE
Mfr # 6-4A
Zoro # G6528956
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 2-1/2"
- Finish Industrial Black
- Size 1/2" M X 3/4" F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6-4A
- Zoro # G6528956
- UPC # 662459255044
- Country of Origin United States
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/4" |
Overall Length | 2-1/2" |
Size | 1/2" M X 3/4" F |
Output Drive Size | 3/4" F x 1/2" M |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Item | Adapter |
Number of Pieces | 1 |
Sub-Category | Williams |
For Use With | Pneumatic And Electric Impact Wrenches |
Description
If you are looking for a 3/4" drive adapter, the Williams 6-4A is an ideal choice. The industrial black finish of this impact socket adapter offers superior rust and corrosion resistance. It has a 1/2" M x 3/4" F size, which allows it to fit into tight spaces easily. The tool is made with SAE measurements, so you can be sure that it will work perfectly with your impact driver or wrench. If you need an adapter for your 3/4" drive tool, the Williams 6-4A is the one to get.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hollow Hammer Drill Bit 5/8" x 15"L, SDS Plus (DXS2104)
- ARSENAL BY ERGODYNE Bag/Tote, Tool Bag Set, Blue/Green/Red/Yellow, Polyester, 2 Pockets (5875K)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15112)
- TAP AMERICA Hand Tap Set, Series TA, Imperial, 440 Size, 3 Flutes, Right Hand Cutting Direction, BottomingP (T/A54152)
- WILLIAMS 3/8" Drive Adapter SAE (2-4A)
- WILLIAMS 1/2" Drive Impact Adapter SAE (4-6)
- WILLIAMS 1/2" Drive Impact Adapter SAE (4-2F)
- WILLIAMS 3/4" Drive Adapter SAE (6-7)
- TEKTON 3/8 Inch Drive Adapter/Reducer Set (2-Piece) (SHA91009)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33024)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- Williams Sockets & Ratchets