Shop All Impact Socket Adapters
This Product is Discontinued
Williams
3/4" Drive Adapter SAE (Discontinued)
Mfr # 38006
Zoro # G7127517
Item requires special delivery charges. A $3.96 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 2-7/16"
- Finish Industrial Black
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 38006
- Zoro # G7127517
- UPC # 662459380067
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/4" |
Overall Length | 2-7/16" |
Size | 3/4" F x 1" M |
Output Drive Size | 3/4" F x 1" M |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Item | Adapter |
Number of Pieces | 1 |
Sub-Category | Williams |
For Use With | Pneumatic And Electric Impact Wrenches |
Description
Impact Adaptor,3/4 In. D,3/4Fx1M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.