Shop All Sockets
Williams
3/4" Drive, 29mm Metric Socket, 12 Points
Mfr # 33629
Zoro # G6527641
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 2-1/32" |
Size | 29mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Description
Std Socket,3/4 In. D,12Pt,29mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF330)
- HOME PLUS SNAP RING PLIERS 6"" (HH1500619)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (240XD)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- WILLIAMS 1/4" Drive, 11/32" SAE Socket, 12 Points (MD-1211)
- WILLIAMS Williams Spinner Handle, 1/4" D (M-106A)
- WILLIAMS 3/8" Drive, T40 SAE Socket (35185)
- WILLIAMS 1/4" Drive, 7/16" SAE Socket, 12 Points (M-1214)
- WILLIAMS 1/2" Drive, 21mm Metric Socket, 6 Points (32521)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 8 Points (ST-816)
- PROTO 3/8" Drive, 10 mm Hex Metric Socket, 6 Points (J7210MPF)
- Williams Sockets