Shop All Pneumatic Tool Accessories
Williams
3/4" Drive, 2" SAE Socket,
Mfr # 6-4XS
Zoro # G7120970
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- For Use With 3/4" Drive Sockets and Accessories
- Size 2"
- Finish Industrial Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6-4XS
- Zoro # G7120970
- UPC # 662459327086
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Drive Size | 3/4" |
Size | 2" |
Details
Item | Impact Retaining Rings With Crush Gauge |
SAE or Metric | SAE |
For Use With | 3/4" Drive Sockets and Accessories |
Finish | Industrial Black |
Number of Pieces | 1 |
Sub-Category | Williams |
Description
Retaining Ring,3/4 In.D,Crush Gauge 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 TPI Compact Portable Band Saw Blade 3PK (48-39-0509)
- KLEIN TOOLS Bi-Metal Hole Saw, 1-3/4-Inch (31928)
- SPEEDAIRE Thumb Lever Air Gun, 24" Extension (22YK54)
- DRILL AMERICA 26.00mm HSS Straight Shank Chucking Reamer (DWRR26.0MM)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- CHICAGO PNEUMATIC Stud Cleaner, 51/64in x 2-3/8in (8940169927)
- HHIP 5 Piece Air Blow Gun Set (7600-0170)
- DYNABRADE Contact Arm Assembly, 5/16" dia.x3/8" W (11341)
- ASTRO ASTRO PNEUMATIC 7897 Master Ball Joint Service Kit (AO7897)
- Williams Pneumatic Tool Accessories