Shop All Pneumatic Tool Accessories
Williams
3/4" Drive, 2-1/8" SAE Socket,
Mfr # 6-5XS
Zoro # G7070966
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With 3/4" Drive Sockets and Accessories
- Size 2-1/8"
- Drive Size 3/4"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6-5XS
- Zoro # G7070966
- UPC # 662459327093
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Size | 2-1/8" |
Drive Size | 3/4" |
Details
Item | Impact Retaining Rings With Crush Gauge |
SAE or Metric | SAE |
For Use With | 3/4" Drive Sockets and Accessories |
Number of Pieces | 1 |
Sub-Category | Williams |
Finish | Industrial Black |
Description
Retaining Ring,3/4 In.D,Crush Gauge 2-1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Driver, 20V DC, 1,825 in-lb (DCF850B)
- UNIBOR CHUCK 1/2 C/W SHANK (CHUC05)
- HUSQVARNA Primary Filter- Filter Sock (502569301)
- STEEL GRIP Rubber Mallet 32 Oz (2260099)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- SUPERIOR PARTS Piston Driver Assembly without O-Ring for Bostitch BT200 Replaces 120075 (SP 120075)
- MILWAUKEE TOOL Air-Tip 3pc Automotive Vacuum Tool Kit (49-90-2019A)
- TEXAS PNEUMATIC Air Mover, 8in. (TX8AM)
- INGERSOLL-RAND Vane Pack, 2" x 4" x 0.25 (MG1-42-4)
- Williams Pneumatic Tool Accessories