Shop All Sockets
Williams
3/4" Drive, 2-1/8" SAE Socket, 12 Points
Mfr # H-1268
Zoro # G6528019
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 3-1/4" |
Size | 2-1/8" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Description
Standard Socket,3/4 In.D,12Pt,2-1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 3/4 in L (54TL74)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- PROTO 1 in Drive Impact Socket 2 5/8 in Size 6 pt Standard Depth, Black Oxide (J10042)
- BETA T-Handle Wrench, Swivel, 3mm (009530130)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BMD-613)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (ST-1228)
- WILLIAMS 1/2" Drive, 21mm Metric Socket, 6 Points (32521)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BMD-610)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 8 Points (ST-822)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BM-606)
- PROTO Socket Clip, 1/2 " Dr (J2592)
- Williams Sockets & Ratchets