Shop All Pneumatic Tool Accessories
Williams
3/4" Drive, 2-1/4" SAE Socket,
Mfr # 6-6XS
Zoro # G7128031
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With 3/4" Drive Sockets and Accessories
- Number of Pieces 1
- Sub-Category Williams
- Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6-6XS
- Zoro # G7128031
- UPC # 662459327109
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Drive Size | 3/4" |
Size | 2-1/4" |
Details
Item | Impact Retaining Rings With Crush Gauge |
SAE or Metric | SAE |
For Use With | 3/4" Drive Sockets and Accessories |
Number of Pieces | 1 |
Sub-Category | Williams |
Finish | Industrial Black |
Description
Retaining Ring,3/4 In.D,Crush Gauge 2-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY RAZOR Wide Scraper Replacement Blades (ASR66-0454)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1014-MM50)
- EVERHARD Mill Knife, 4" Length (DR68255)
- MORSE Chop Saw, 14 In. Blade, 1 In. Arbor (CSM14MB)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- BOSTITCH Air Tool Oil, 20 oz, SAE 20 (Premoil-20OZ)
- TEXAS PNEUMATIC Bench Rammer, 4in. (TX8-4)
- INGERSOLL-RAND Anvil Assembly, 4" x 0.2" x 4 (107XPA-A44)
- SUPERIOR ELECTRIC Aftermarket Push Button Grinder Switch 18A-125V Replaces Bosch 1607200147 (SW66)
- Williams Pneumatic Tool Accessories