Shop All Sockets
Williams
3/4" Drive, 15/16" SAE Socket, 6 Points
Mfr # HD-630
Zoro # G7167688
product price: $31.29
/ea
Item requires special delivery charges. A $3.33 per item surcharge will be applied.
$31.29
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 3-1/2" |
Size | 15/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Tether Ready | No |
Product Type | Deep Socket,3/4" D,6Pt,15/16" |
Description
Deep Socket,3/4 In. D,6Pt,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- TEKTON 1/4 Inch Drive x 5 Inch Swivel-Head Quick-Release Ratchet (1490)
- DRILLCO 5/8 X 12.1/4 SDS PLUS DURA-TIP MASONRY DRILL (172F14012)
- ASTRO PNEUMATIC Pencil Die Grinder, 1/8", Pencil, 56,000 rpm, 1/4 in NPT Air Inlet, 1/8" Collet, General, 56,000 rpm (218)
- WILLIAMS 3/4" Drive, 1-7/16" SAE Socket, 6 Points (HD-646)
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- WILLIAMS 3/8" Drive, 17/32" SAE Socket, 12 Points (B-1217)
- WILLIAMS 1/4" Drive, 3/8" SAE Socket, 8 Points (M-812)
- WILLIAMS 3/8" Drive, 9mm Metric Socket, 6 Points (BMD-609)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (BD-612)
- TEKTON 1/2 Inch Drive x 30 mm 12-Point Socket (SHD22330)
- Williams Sockets & Ratchets