Shop All Sockets
Williams
3/4" Drive, 15/16" SAE Socket, 12 Points
Mfr # H-1230
Zoro # G6528070
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 2" |
Size | 15/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Standard Socket,3/4"D,12Pt,15/16" |
Description
Standard Socket,3/4 In.D,12Pt,15/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diamond Grit Recip Blade, 9 (DS0930DGX)
- ZORO SELECT 7/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102188B)
- TITAN Ball Peen Hammer, 12 oz. (63312)
- BLACK & DECKER Knob (286065-00)
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (BD-632)
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 6 Points (MM-613)
- WILLIAMS 3/8" Drive, 9mm Metric Socket, 6 Points (BMD-609)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 12 Points (ST-1224)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (SD-1216)
- WILLIAMS 3/8" Drive, T27 SAE Socket (35193)
- BETA Socket End Wrench, Size 10 x 10mm, 6 pt. (933)
- Williams Sockets