Shop All Sockets
Williams
3/4" Drive, 1-7/16" SAE Socket, 6 Points
Mfr # HD-646
Zoro # G6528971
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 3-1/2" |
Size | 1-7/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Tether Ready | No |
Description
Deep Socket,3/4 In. D,6Pt,1-7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 Inch Digital Stainless Steel Caliper (19202)
- STEELMAN 1/4" Drive Adjustable Torque Wrench, 30-150 Inch-Pounds (96196-B)
- RENNSTEIG Auto adjustable center punch with a hand guard (RN430231)
- BETA Spirit Level, Die-Cast Aluminum, 500mm (016960105)
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- WILLIAMS 3/4" Drive, 15/16" SAE Socket, 6 Points (HD-630)
- WILLIAMS Williams Black Penta Socket. 3/8" D (BB-526)
- WILLIAMS 1/2" Drive, 13/16" SAE Socket, 8 Points (ST-826)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BM-610)
- WESTWARD 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (10E251)
- Williams Sockets & Ratchets