Shop All Pneumatic Tool Accessories
Williams
3/4" Drive, 1-7/16" SAE Socket,
Mfr # 6-1XS
Zoro # G7087151
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Sockets and Accessories, 3/4" Drive Impact Tools
- Sub-Category Williams
- Number of Pieces 1
- Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6-1XS
- Zoro # G7087151
- UPC # 662459327055
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Drive Size | 3/4" |
Size | 1-7/16" |
Details
Item | Impact Retaining Rings With Crush Gauge |
SAE or Metric | SAE |
For Use With | Sockets and Accessories, 3/4" Drive Impact Tools |
Sub-Category | Williams |
Number of Pieces | 1 |
Finish | Industrial Black |
Description
Retaining Ring,3/4 In.D,Crush Gauge 1-7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F5/8)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH3)
- DRILL AMERICA #2 .085mm Machine Screw Solid Counterbore (DEWCBRSOL2)
- COBRA CARBIDE Carbide Tracker, TPGH 322 CM02 Tracker (41474)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- SELKIRK 8 in. D 28 Ga. Finishing Collar (208480)
- TEXAS PNEUMATIC Long Reach Scaler, Push Throttle (TX2PTCS)
- DYNABRADE Contact Arm Assembly, 7/16" dia.x3/8" W (11321)
- ASTRO ASTRO PNEUMATIC 7897 Master Ball Joint Service Kit (AO7897)
- Williams Pneumatic Tool Accessories