Shop All Sockets
Williams
3/4" Drive, 1-3/4" SAE Socket, 12 Points
Mfr # H-1256
Zoro # G7130070
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 2-3/4" |
Size | 1-3/4" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Description
Standard Socket,3/4 In.D,12Pt,1-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, 15 in. (J1198)
- KLEIN TOOLS 1.362-Inch Knockout Punch for 1-Inch Conduit (53837)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.81 In, 1/2-13, 0.38 (GP8C--SR-----21)
- CURRENT TOOLS Cable Reel Truck (510)
- WILLIAMS 1/2" Drive, 19mm Metric Socket, 12 Points (STM-1219)
- WILLIAMS 1/2" Drive, 10mm Metric Socket, 12 Points (STM-1210)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 6 Points (JHWM-608)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (BD-630)
- WILLIAMS 1/4" Drive, 1/4" F x 3/8" M SAE Socket (MB-130)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 12 Points (31807)
- KO-KEN Socket 20mm 6 Point 77mm 1/2 Sq. Drive (4300M-20)
- Williams Sockets & Ratchets