Shop All Pipe Wrenches
Williams
24" L 3-3/4" Cap. Aluminum Pipe Wrench, 24", Aluminum Heavy Duty
Mfr # 13510
Zoro # G7032597
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Jaw Capacity 3-3/4"
- Handle Material Aluminum
- Sub-Category Williams
- Features Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13510
- Zoro # G7032597
- UPC # 662459135100
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 24" |
Details
Item | Pipe Wrench,24",Aluminum Heavy Duty |
Jaw Capacity | 3-3/4" |
Handle Material | Aluminum |
Sub-Category | Williams |
Features | Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter |
Description
Pipe Wrench,24 In.,Aluminum Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 12 in. Straight Shank Rebar Cutter (48-20-6774)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T101AO)
- OSG Spiral Flute Tap, Plug, 3 (1431600)
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide (4LXK3)
- WILLIAMS 24" L 3-3/4" Cap. Cast Iron Pipe Wrench, 24", Cast Iron Heavy Duty (13528)
- WILLIAMS 14" L 2-9/16" Cap. Aluminum Pipe Wrench, 14", Aluminum Heavy Duty (13506)
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Aluminum (JHW13542)
- WILLIAMS 10" L 1-5/8" Cap. Aluminum Pipe Wrench Aluminum, 10" (13502)
- WILLIAMS 3 Pcs Aluminum Pipe Wrench Set (13542)
- WILLIAMS Bahco Uni Pipe Wrench 14-1/2in. (142)
- PRIME-LINE Internal Pipe Wrench, Steel, 3/4 in. Single Pack (RP77363)
- Williams Pipe Wrenches