Shop All Pipe Wrenches
Williams
18" L 3-1/8" Cap. Cast Iron Pipe Wrench, 18", Cast Iron Heavy Duty
Mfr # 13526
Zoro # G7052879
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Jaw Capacity 3-1/8"
- Handle Material Cast Iron
- Sub-Category Williams
- Features Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13526
- Zoro # G7052879
- UPC # 662459135261
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 18" |
Details
Item | Pipe Wrench,18",Cast Iron Heavy Duty |
Jaw Capacity | 3-1/8" |
Handle Material | Cast Iron |
Sub-Category | Williams |
Features | Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter |
Description
Pipe Wrench,18 In.,Cast Iron Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Carbide Drill, 0.437 " Shank dia. (MDW04062GS2)
- SEYMOUR MIDWEST Seymour 7019226 36 in. 3.5 lbs S400 Jobsite Single Bit Michigan Axe (7019226)
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Aluminum (JHW13542)
- WILLIAMS 8" L 1-5/16" Cap. Cast Iron Pipe Wrench Cast Iron, 8" (13518)
- WILLIAMS Pipe Chain Wrench, 6 in Pipe (40224)
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Cast Iron (13544)
- WILLIAMS 14" L 2-9/16" Cap. Aluminum Pipe Wrench, 14", Aluminum Heavy Duty (13506)
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty (13504)
- KNIPEX 21 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 020)
- Williams Wrenches