Shop All Pipe Wrenches
Williams
14" L 2-9/16" Cap. Cast Iron Pipe Wrench, 14", Cast Iron Heavy Duty
Mfr # 13524
Zoro # G7070038
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14"
- Jaw Capacity 2-9/16"
- Handle Material Cast Iron
- Sub-Category Williams
- Features Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13524
- Zoro # G7070038
- UPC # 662459135247
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Pipe Wrench,14",Cast Iron Heavy Duty |
Jaw Capacity | 2-9/16" |
Handle Material | Cast Iron |
Sub-Category | Williams |
Features | Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter |
Description
Pipe Wrench,14 In.,Cast Iron Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Apex Bit Hex 5/32 (185-3X)
- PROTO Rectangular Telescoping Mirror (J2373)
- J.W. WINCO GN810-75-A Vertical Toggle Clamp Steel (810-75-A)
- DRILL AMERICA 3/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS3412)
- WILLIAMS Pipe Wrench, Heavy-Duty, 18 Inch OAL, Aluminum (JHW13508)
- WILLIAMS 14" L 2-9/16" Cap. Aluminum Pipe Wrench, 14", Aluminum Heavy Duty (13506)
- WILLIAMS 24" L 3-3/4" Cap. Aluminum Pipe Wrench, 24", Aluminum Heavy Duty (13510)
- WILLIAMS Bahco Uni Pipe Wrench 8-1/2in. (140)
- WILLIAMS 10" L 1-5/8" Cap. Aluminum Pipe Wrench Aluminum, 10" (13502)
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty (13504)
- RIDGID 24 in L 3 in Cap. Cast Iron End Pipe Wrench (24)
- Williams Wrenches