Shop All Universal Sockets
Williams
1/4" Drive Universal Joint SAE
Mfr # M-140A
Zoro # G6531196
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Chrome plated
- Overall Length 1-7/16"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # M-140A
- Zoro # G6531196
- UPC # 662459200334
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1-7/16" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Universal Joint |
Number of Pieces | 1 |
Sub-Category | Williams |
For Use With | Designed for Low Torque Applications in Limited Access Areas |
Description
Universal Joint,1/4 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 100'x1/2 Flexicore Cable w/ Male & Female Ends, (100EM3)
- KD TOOLS Pinless Universal Ext. Socket Set, 7Pc 3/8In Dr (KDT84980)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356688)
- STEELMAN 4.5" Rounded Spade Tip Utility Tweezers (5607)
- WILLIAMS 1/2" Drive Extension SAE (S-140A)
- WILLIAMS 3/8" Drive Universal Joint SAE (B-140A-TH)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- URREA 3/4" Drive Universal Knot SAE (5670)
- SK PROFESSIONAL TOOLS 3/8" Drive Universal Joint SAE (45190)
- VIM TOOLS VIM Tools VIM-UPH4 0.25 in. Universal Joint Power Hex Driver (VIM-UPH4)
- KO-KEN Universal Spark Plug Socket 16mm 6 Point 315mm Spring Clip (127C.315-16)
- Williams Universal Sockets