Shop All Universal Sockets
Williams
1/4" Drive U Joint SAE
Mfr # M-140A-TH
Zoro # G7641761
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Chrome plated
- Sub-Category Williams
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # M-140A-TH
- Zoro # G7641761
- UPC # 662459364029
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | U Joint |
Sub-Category | Williams |
Number of Pieces | 1 |
For Use With | Designed for Low Torque Applications in Limited Access Areas |
Description
Universal Joint,1/4 In. Dr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J6014C Foot Pound Ratchet Head Torque Wrenches 6014C (J6014C)
- LOGGERHEAD TOOLS BIONIC WRENCH 6"" (BW6-01R-01)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- OSG Spiral Point Tap, Plug 3 Flutes (1728801)
- WILLIAMS 3/8" Drive Universal Joint SAE (B-140A-TH)
- WILLIAMS 1/2" Drive Extension SAE (S-140A)
- CAPRI TOOLS 1/2 in Drive 15/16 in Universal Impact Socket (5-5358)
- APEX TOOL GROUP 3/8" Drive Universal Adapter SAE (MF-38)
- K-TOOL INTERNATIONAL 1/2" Drive Universal Joint (KTI-23500)
- GREY PNEUMATIC SKT 3/4" DRIVE X 30MM UNIVERSAL IM (GP3030UM)
- KO-KEN Extension Universal Socket 10mm 6 Point 200mm 3/8 Sq. Drive (13146M.200-10)
- Williams Universal Sockets