Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # WSM-7RC
Zoro # G6531309
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4",5/16",11/32",3/8".7/16",1/2",9/16"
- Socket Type Shallow
- Material Chrome Vanadium Steel
- Drive Size 1/4"
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSM-7RC
- Zoro # G6531309
- UPC # 662459905048
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 1/4",5/16",11/32",3/8".7/16",1/2",9/16" |
Drive Size | 1/4" |
Overall Length | Various |
Details
Item | Standard Socket Set,1/4"D,12Pt,7pcs. |
Socket Type | Shallow |
Material | Chrome Vanadium Steel |
Number of Points | 12 |
Includes | (6) 3/4" Drive Shallow Sockets of 7/8" Length: 1/4",5/16",11/32",3/8".7/16",1/2"; (1) 3/4" Drive Shallow Socket of 29/32" Length: 9/16" |
Finish | High Polished Chrome |
SAE or Metric | Metric |
Tether Ready | No |
Description
Standard Socket Set,1/4 In.D,12Pt,7pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Bon 66-103 Pool Trowel, Golden Stainless, 10 X 3, Wood (66-103)
- RIDGID Pipe Threading Head, 1/2 In, RH, Alloy (12-R: (NPT))
- OEMTOOLS 20V MAX* Li-ion Brushless 1/2" Impact Wrench (24486)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-3/4x3/4x1-3/8x3-5/8 (C75065)
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- WILLIAMS Socket Set, 10 Pieces, 1/4 Inch Dr, Deep, 1/4 Inch Size (JHWWSMD10HRC)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- WILLIAMS 1/4" Drive Socket Set (MSM-17HFTB)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- PROTO 1/2" Drive Deep Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54101)
- Williams Socket Sets