Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # WSM-38HFTB
Zoro # G7057456
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Size 5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16"
- SAE or Metric SAE
- Drive Size 1/4"
- Includes (1) 5/12" Enclosed Head Ratchet; (1) Flex Handle; (1) 2" Extension; (1) 4" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (1) Sliding T-Handle; (1) 6" Flexible Extension ; (10) 1/4" Drive Shallow 6-Point Sockets of 7/8" Length: 5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive Shallow 6-Point Sockets of 29/32" Length: 9/16"; (10) 1/4" Drive Deep 6-Point Sockets of 2" Length: 3/16",7/32,1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16"; (3) 1/4" Drive Shallow 8-Point Sockets of 7/8" Length: 1/4",5/16,3/8"; (1) 1# Screw Driver Tip Bit Sockets; (1) 2# Screw Driver Tip Bit Sockets; (1) 3/16" Screw Driver Slotted Tip Bit Sockets; (1) 7/32" Screw Driver Slotted Tip Bit Sockets; (1) 9/32"" Screw Driver Slotted Tip Bit Sockets; (1) Metal Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSM-38HFTB
- Zoro # G7057456
- UPC # 662459328052
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16" |
Drive Size | 1/4" |
Overall Length | Various |
Details
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Includes | (1) 5/12" Enclosed Head Ratchet; (1) Flex Handle; (1) 2" Extension; (1) 4" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (1) Sliding T-Handle; (1) 6" Flexible Extension ; (10) 1/4" Drive Shallow 6-Point Sockets of 7/8" Length: 5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive Shallow 6-Point Sockets of 29/32" Length: 9/16"; (10) 1/4" Drive Deep 6-Point Sockets of 2" Length: 3/16",7/32,1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16"; (3) 1/4" Drive Shallow 8-Point Sockets of 7/8" Length: 1/4",5/16,3/8"; (1) 1# Screw Driver Tip Bit Sockets; (1) 2# Screw Driver Tip Bit Sockets; (1) 3/16" Screw Driver Slotted Tip Bit Sockets; (1) 7/32" Screw Driver Slotted Tip Bit Sockets; (1) 9/32"" Screw Driver Slotted Tip Bit Sockets; (1) Metal Tool Box |
Socket Type | Shallow |
Finish | Chrome plated |
Item | Socket Set,1/4" D,6Pt,38pcs.,w/Box |
Number of Points | 6,8 |
Tether Ready | No |
Product Type | Socket Set,1/4" D,6Pt,38pcs.,w/Box |
Description
Socket Set,1/4 In. D,6Pt,38pcs.,w/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Vertical Toggle Clamps with flat foot and adj. spindle, stainless (K0662.105000)
- VESSEL IMPACT BALL Torsion Bit PH3x50, PK25 (IBPH350P25K)
- TITAN Quick Release Extension Bit Holder, 18" (16018)
- REGAL CUTTING TOOLS 1/4-20 H3 4 Flt. Taper Hand Tap (008319AS)
- WILLIAMS Socket/Tool Set, 17 Pieces, 6-Point, 1/4 Inch Dr (JHWMSM17HFTB)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- WILLIAMS Williams Deep Socket Set, 1/2" D, 6Pt 23pcs. Metric (32945)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- URREA 1/4" Drive SAE, Metric, 44 pcs (4700A)
- Williams Socket Sets