Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # WSM-22FTB
Zoro # G6517141
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/32",3/16",1/4",5/16",11/32",3/8",7/16",1/2,9/16"
- Overall Length Various
- Includes (1) 5/12" Enclosed Head Ratchet; (1) 2" Extension; (1) Spinner Handle; (1) Universal Joint; (3) 1/4" Drive Shallow 6-Point Sockets of 7/8" Length: 5/32",3/16",1/4"; (5) 1/4" Drive Shallow 12-Point Sockets of 7/8" Length: 5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive Shallow 12-Point Sockets of 29/32" Length: 9/16"; (3) 1/4" Drive Deep 6-Point Sockets of 2" Length: 5/32",3/16",1/4"; (6) 1/4" Drive Deep 6-Point Sockets of 2" Length: 5/16",11/32",3/8",7/16",1/2",9/16"; (1) Metal Tool Box
- Material Chrome Vanadium Steel
- Number of Points 6,12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSM-22FTB
- Zoro # G6517141
- UPC # 662459328038
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 5/32",3/16",1/4",5/16",11/32",3/8",7/16",1/2,9/16" |
Overall Length | Various |
Drive Size | 1/4" |
Details
Includes | (1) 5/12" Enclosed Head Ratchet; (1) 2" Extension; (1) Spinner Handle; (1) Universal Joint; (3) 1/4" Drive Shallow 6-Point Sockets of 7/8" Length: 5/32",3/16",1/4"; (5) 1/4" Drive Shallow 12-Point Sockets of 7/8" Length: 5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive Shallow 12-Point Sockets of 29/32" Length: 9/16"; (3) 1/4" Drive Deep 6-Point Sockets of 2" Length: 5/32",3/16",1/4"; (6) 1/4" Drive Deep 6-Point Sockets of 2" Length: 5/16",11/32",3/8",7/16",1/2",9/16"; (1) Metal Tool Box |
Material | Chrome Vanadium Steel |
Number of Points | 6,12 |
Finish | Chrome plated |
Item | Socket Set,1/4" D,12Pt,22pcs.,w/Box |
Socket Type | Deep, Shallow |
SAE or Metric | SAE |
Tether Ready | No |
Description
Socket Set,1/4 In. D,12Pt,22pcs.,w/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 18mm (JSCRM18T)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5330B)
- GENERAL WIRE Small Corkscrew Retrieving Tool, (RTR-1)
- ZORO SELECT 5.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001969)
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch (MSS-33FTB)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WILLIAMS Williams Deep Socket Set, 1/2" D, 6Pt 23pcs. Metric (32945)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Flex SAE Socket Set (80564)
- Williams Socket Sets