Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # WSM-22F
Zoro # G7034128
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 5/32",3/16",1/4",5/16",11/32",3/8",7/16",1/2",9/16"
- Material Chrome Vanadium Steel
- Overall Length Various
- Number of Points 6,12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSM-22F
- Zoro # G7034128
- UPC # 662459908230
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 5/32",3/16",1/4",5/16",11/32",3/8",7/16",1/2",9/16" |
Overall Length | Various |
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Item | Socket Set,1/4" D,12Pt,22pcs. |
Number of Points | 6,12 |
Finish | High Polished Chrome |
Socket Type | Deep, Shallow |
Includes | (1) 5/12" Enclosed Head Ratchet; (1) 2" Extension; (1) Spinner Handle; (1) Universal Joint; (3)1/4" Drive Shallow 6-Point Sockets of 7/8" Length: 5/32",3/16",1/4"; (5)1/4" Drive Shallow 12-Point Sockets of 7/8" Length: 5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive Shallow 12-Point Sockets of 29/32" Length: 9/16"; (3) 1/4" Drive Deep 6-Point Sockets of 2" Length: 5/32",3/16",1/4"; (6)1/4" Drive Deep 12-Point Sockets of 2" Length: 5/16",11/32",3/8",7/16",1/2, 9/16" |
Tether Ready | No |
Product Type | Socket Set,1/4" D,12Pt,22pcs. |
Description
Socket Set,1/4 In. D,12Pt,22pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- KESON 50 m Tape Measure, 1/2 in Blade (FLT50MM)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 40 (19020)
- IRWIN MITR/TBLE SAW BLAD10""60T (14074)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- WILLIAMS 3/4" Drive Metric, 15 pcs (JHWMSH-15RC)
- PERFORMANCE TOOL 1/2 In Dr. Socket Rail, W32000 (W32000)
- Williams Socket Sets