Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # WSM-19HF
Zoro # G6517108
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Shallow
- Overall Length Various
- Size 1/4",5/16",3/8",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16"
- Drive Size 1/4"
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSM-19HF
- Zoro # G6517108
- UPC # 662459908223
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Size | 1/4",5/16",3/8",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16" |
Drive Size | 1/4" |
Details
Socket Type | Shallow |
Material | Chrome Vanadium Steel |
Includes | (1) 5-1/2" Enclosed Head Ratchet; (1) 2" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (1) Flex Handle; (3) 1/4" Drive 8 Point Shallow Sockets of 7/8" Length; 1/4",5/16",3/8"; (9) 1/4" Drive 6 Point Shallow Sockets of 7/8" Length; 3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive 6 Point Shallow Socket of 29/32" Length: 9/16 |
Finish | High Polished Chrome |
SAE or Metric | SAE |
Number of Points | 6,8 |
Item | Socket Tool Set,1/4" D,6 Pt,19 pcs. |
Description
Socket Tool Set,1/4 In. D,6 Pt,19 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (210)
- MILWAUKEE TOOL 1-3/8" Shockwave Impact Hole Saw (49-56-9830)
- PROTO Locking Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (J5460)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 3000 rpm (CP9285C)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 1/4" Drive Socket Set (MSM-17HFTB)
- WILLIAMS 3/8" Drive Socket Set (50671)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- WILLIAMS 1/2" Drive Deep Socket Set (MSSD-12RC)
- PROTO 1/2" Drive Socket Set Metric 54 Pieces 10 mm to 36 mm , Full Polish (J54218)
- Williams Socket Sets