Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # WSM-15HFTB
Zoro # G7081798
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Overall Length Various
- Includes (1) 5/12" Enclosed Head Ratchet; (1) 2" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (9) 1/4" Drive Shallow 6-Point Sockets' of 7/8" Length: 3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive Shallow 6-Point Sockets' of 29/32" Length: 9/16"; (1) Metal Tool Box
- Size 3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSM-15HFTB
- Zoro # G7081798
- UPC # 662459328014
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Size | 3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16" |
Drive Size | 1/4" |
Details
Finish | Chrome plated |
Includes | (1) 5/12" Enclosed Head Ratchet; (1) 2" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (9) 1/4" Drive Shallow 6-Point Sockets' of 7/8" Length: 3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive Shallow 6-Point Sockets' of 29/32" Length: 9/16"; (1) Metal Tool Box |
SAE or Metric | SAE |
Socket Type | Shallow |
Item | Socket Set,1/4" D 15pcs.,w/Box |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Description
Socket Set,1/4 In. D 15pcs.,w/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 10-Piece Phillips and Slotted Screwdriver Set (42451)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 1/8 (C08665)
- SPYDER 4-3/8" Carbide Tipped Hole Saw (600835)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34048)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- WILLIAMS 3/8" Drive Socket Set (31904)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- WILLIAMS 1/4" Drive Socket Set (MSM-17HFTB)
- WILLIAMS 3/8" Drive Socket Set (50673)
- Williams Sockets & Ratchets