Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # WSM-15HF
Zoro # G7166306
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Drive Size 1/4"
- Finish High Polished Chrome
- Material Chrome Vanadium Steel
- Socket Type Shallow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSM-15HF
- Zoro # G7166306
- UPC # 662459908216
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Size | 3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",29/32" |
Overall Length | Various |
Details
Number of Points | 6 |
Item | Socket Set,1/4" D 15pcs. |
Finish | High Polished Chrome |
Material | Chrome Vanadium Steel |
Socket Type | Shallow |
Includes | (1) 5-1/2" Enclosed Head Ratchet; (1) 2" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (9) 1/4" Drive Shallow Sockets of 7/8" Length: 3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive Shallow Sockets of 29/32" Length: 9/16" |
SAE or Metric | SAE |
Description
Socket Set,1/4 In. D 15pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Onyx 3/8 Nano Angle Impact Wrench - 415Ft/Lb (1838)
- FREUD Downshear Helix Flush Trim Bit, 3/4"(Dia (42-204)
- MAKITA 1-9/16" SDS-MAX Rotary Hammer, 10.0A (HR4002)
- IRWIN C-Clamp, 1-1/2x1-1/2in, PK5 (2025101)
- WILLIAMS 1/4" Drive Socket Set, 12 pcs (MSM-12HRC)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- WILLIAMS 1/2" Drive Deep Socket Set (MSSD-12RC)
- WILLIAMS 1/4" Drive Socket Set (MSM-30HF)
- WILLIAMS 3/8" Drive Socket Set (50673)
- WILLIAMS 3/8" Drive Ball Hex Socket Set (WSBB-7RC)
- BETA 3/8" Drive SAE, 13 pcs (009100295)
- Williams Socket Sets