Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # WSM-13F
Zoro # G7075105
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Drive Size 1/4"
- Overall Length Various
- Size 5/32",3/16",1/4",5/16",11/32",3/8",7/16",1/2",9/16"
- Socket Type Shallow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSM-13F
- Zoro # G7075105
- UPC # 662459907936
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | Various |
Size | 5/32",3/16",1/4",5/16",11/32",3/8",7/16",1/2",9/16" |
Details
Finish | Chrome plated |
Socket Type | Shallow |
Number of Points | 6,12 |
Includes | (1) 5/12" Enclosed Head Ratchet; (1) 2" Extension; (1) Spinner Handle; (1) Universal Joint; (2) 1/4" Drive Shallow 6-Point Sockets of 7/8" Length: 5/32",3/16"; (6) 1/4" Drive Shallow 12-Point Sockets of 7/8" Length: 1/4",5/16",11/32",3/8",7/16",1/2"; (1) 1/4" Drive Shallow 12-Point Sockets of 29/32" Length: 9/16" |
Item | Socket Set,1/4" D,12Pt,13pcs. |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Description
Socket Set,1/4 In. D,12Pt,13pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2021)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- DAYTON 4" Machine Vise with Fixed Base (31LZ66)
- BONDHUS 8 Piece Torx? T-Shape Torx? Key Set, 74034 (74034)
- WILLIAMS 1/2" Drive Socket Set (32904)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS 3/8" Drive Socket Set (50671)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WILLIAMS 1/2" Drive Socket Set (WSS-15RC)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- Williams Sockets & Ratchets