Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # WSM-11HRC
Zoro # G7049220
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polished Chrome
- Size 5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16"
- Overall Length Various
- SAE or Metric SAE
- Socket Type Shallow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSM-11HRC
- Zoro # G7049220
- UPC # 662459907929
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16" |
Overall Length | Various |
Drive Size | 1/4" |
Details
Item | Standard Socket Set,1/4"D,6Pt,11pcs. |
Finish | High Polished Chrome |
SAE or Metric | SAE |
Socket Type | Shallow |
Includes | (10) 1/4" Drive Shallow 6-Point Sockets' of 7/8" Length: 5/32",3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2"; (1)1/4" Drive Shallow 6-Point Sockets' of 29/32" Length: 9/16" |
Number of Points | 6 |
Tether Ready | No |
Product Type | Standard Socket Set,1/4"D,6Pt,11pcs. |
Description
Standard Socket Set,1/4 In.D,6Pt,11pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt, Elastomer (BMME-0012)
- PROTO Electronic Torque Wrench, 18-1/8"L (J6006D)
- DRILL AMERICA 1-1/2" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/2-3MT)
- MILWAUKEE TOOL M18 FUEL SURGE 1/4" Hex Hydraulic Driver (2760-20)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- WILLIAMS 1/2" Drive Socket Set (TSFS5005)
- WILLIAMS 3/8" Drive Ball Hex Socket Set (WSBB-7RC)
- WILLIAMS 1/2" Drive Socket Set (50609)
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch (MSS-33FTB)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- Williams Sockets & Ratchets