Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # MSM-30HFTB
Zoro # G7066669
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 5-1/2" Enclosed Head Ratchet; (1) 2" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (11) 1/4" Drive Shallow 6-Points of 7/8" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (1) 1/4" Drive Shallow Sockets of 29/32" Length: 14mm; (1) 1/4" Drive Deep Sockets of 2" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) Metal Tool Box
- Socket Type Deep, Shallow
- SAE or Metric Metric
- Material Chrome Vanadium Steel
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSM-30HFTB
- Zoro # G7066669
- UPC # 662459323057
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Size | 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm |
Overall Length | Various |
Details
Includes | (1) 5-1/2" Enclosed Head Ratchet; (1) 2" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint; (11) 1/4" Drive Shallow 6-Points of 7/8" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (1) 1/4" Drive Shallow Sockets of 29/32" Length: 14mm; (1) 1/4" Drive Deep Sockets of 2" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) Metal Tool Box |
Socket Type | Deep, Shallow |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Item | Socket Set,1/4" D,6Pt,30pcs.,w/Box |
Finish | High Polished Chrome |
Number of Points | 6 |
Tether Ready | No |
Product Type | Socket Set,1/4" D,6Pt,30pcs.,w/Box |
Description
Socket Set,1/4 In. D,6Pt,30pcs.,w/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BNS Tap Guide (599-792-30)
- MAKITA Vertical Vise (122571-8)
- WESTWARD Elect Torque/Angle Wrench, 1/2 In In, Flex (6PAG2)
- OX TOOLS Pro Dead Blow Mallet 48oz (OX-P085248)
- WILLIAMS Socket Set, 10 Pieces, 1/4 Inch Dr, Deep, 1/4 Inch Size (JHWWSMD10HRC)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- WILLIAMS Williams Deep Socket Set, 1/2" D, 6Pt 23pcs. Metric (32945)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS 1/2" Drive Socket Set (50609)
- HOLEX 1/4 inch Drive Socket Set, 6 pt, 46 Pieces (630002 46)
- Williams Socket Sets