Shop All Socket Sets
Williams
1/4" Drive Socket Set
Mfr # MSM-30HF
Zoro # G7045571
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Drive Size 1/4"
- Finish Chrome plated
- Includes (1) 5-1/2" Enclosed Head Ratchet; (1) 2" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint (1) Flex Handle; (11) 1/4" Drive Shallow 6-Point Sockets' of 7/8" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (1) 1/4" Drive Shallow 6-Point Sockets' of 29/32" Length: 14mm; (12) 1/4" Drive 6-Point Sockets' of 2" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm 14mm
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSM-30HF
- Zoro # G7045571
- UPC # 662459323033
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | Various |
Size | 4mm,5mm,5-1/2mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm |
Details
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Includes | (1) 5-1/2" Enclosed Head Ratchet; (1) 2" Extension; (1) 6" Extension; (1) Spinner Handle; (1) Universal Joint (1) Flex Handle; (11) 1/4" Drive Shallow 6-Point Sockets' of 7/8" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (1) 1/4" Drive Shallow 6-Point Sockets' of 29/32" Length: 14mm; (12) 1/4" Drive 6-Point Sockets' of 2" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm 14mm |
Item | Socket Set,1/4" D,6Pt,30pcs. |
SAE or Metric | Metric |
Number of Points | 6 |
Socket Type | Deep, Shallow |
Tether Ready | No |
Product Type | Socket Set,1/4" D,6Pt,30pcs. |
Description
Socket Set,1/4 In. D,6Pt,30pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 1/8, 1/2, 2 (64-012)
- ALLWAY 6.5 in. W Structural Foam Handle Masonry Brush (BMT)
- REMGRIT Remgrit 1", Carbide Grit Hole Saw (G016)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- WILLIAMS 3/8" Drive Socket Set (31904)
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch (MSS-33FTB)
- WILLIAMS 3/8" Drive Socket Set (50671)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- MILWAUKEE TOOL 1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome (48-22-9510)
- Williams Sockets & Ratchets